Page 1 of 11

Next

Compare
P36-5M-15 X 1/2 MPB HT

COMPARE

P36-5M-15 X 1/2 MPB HT

Description
P36-5M-15 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 114640

BDI # 255589

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15-1108 HT250

COMPARE

P36-5M-15-1108 HT250

Description
P36-5M-15-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112467

BDI # 255111

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 57.302
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-5M-09AL

COMPARE

P36-5M-09AL

Description
P36-5M-09AL SYNCHRONOUS PULLEY ; 36GROVES 5MM P 09MM W

GATES

Part # 78821035

BDI # 1125666

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P36-5M-15AL

COMPARE

P36-5M-15AL

Description
P36-5M-15AL SYNCHRONOUS PULLEY ; 36GROVES 5MM P 15MM W

GATES

Part # 78821037

BDI # 1125667

Features

Pitch Diameter - Inch: 2.256
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
P36-5MGT-25-MPB

COMPARE

P36-5MGT-25-MPB

Description
P36-5MGT-25-MPB SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25

GATES

Part # 77095036

BDI # 1125670

Features

Pitch Diameter - Inch: 2.256
Flange Outside Diameter - Millimeter: 60.325
Inch - Metric: Metric
Outside Diameter - Inch: 2.211
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 57.302
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY