P24-8M-20-JA HTD

COMPARE

P24-8M-20-JA HTD

Description
P24-8M-20-JA HTD SYNCH SPROCKET

DODGE

Part # 110701

BDI # 254551

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 28.575

Face Width - Inch: 1.125
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 72.84 / each QTY
P24-8MGT-20

COMPARE

P24-8MGT-20

Description
P24-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082024

BDI # 1125559

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 21.59

Face Width - Inch: 0.85
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 61.77 / each QTY
P24-8M-30-1108 HT250

COMPARE

P24-8M-30-1108 HT250

Description
P24-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112868

BDI # 255164

Features

Pitch Diameter - Inch: 2.406
Flange Outside Diameter - Millimeter: 70.002
Inch - Metric: Metric
Outside Diameter - Inch: 2.352
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 61.112
Mounting Method: Bushed

Price Inventory : In stock
$ 74.21 / each QTY