32-8M-30 1615 NR. 0830032
Description
SATI 32-8M-30 1615 NR. 0830032
Part # 32-8M-30 1615 NR. 0830032
BDI # 1404517
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
32-8M-30 NR. 08M3032
Description
SATI 32-8M-30 NR. 08M3032
Part # 32-8M-30 NR. 08M3032
BDI # 1403924
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
32-8M-50 NR. 08M5032
Description
SATI 32-8M-50 NR. 08M5032
Part # 32-8M-50 NR. 08M5032
BDI # 1403942
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Rough Bore
32-8M-20 1610 NR. 0820032
Description
SATI 32-8M-20 1610 NR. 0820032
Part # 32-8M-20 1610 NR. 0820032
BDI # 1404504
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
81.49
Mounting Method:
Bushed