PA5-062NF090

COMPARE

PA5-062NF090

Description
PA5-062NF090 TIMING BELT PULLEY ; ALUMINUM

BOSTON GEAR

Part # PA5-062NF090

BDI # 173729

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 13.894
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 98.679
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P62-5M-09AL

COMPARE

P62-5M-09AL

Description
P62-5M-09AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 09MM W

GATES

Part # P62-5M-09AL

BDI # 1125833

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 98.679
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P62-5M-15AL

COMPARE

P62-5M-15AL

Description
P62-5M-15AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 15MM W

GATES

Part # P62-5M-15AL

BDI # 1125834

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: Type 6W
Pitch Diameter - Millimeter: 98.679
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
PA5-062NF150

COMPARE

PA5-062NF150

Description
PA5-062NF150 TIMING BELT PULLEY ; NON-RETURNABLE ALUMINUM

BOSTON GEAR

Part # PA5-062NF150

BDI # 173773

Features

Pitch Diameter - Inch: 3.885
Inch - Metric: Metric
Outside Diameter - Inch: 3.84
Face Width - Millimeter: 19.837
Face Width - Inch: 0.781

Belt Pitch: 5 MM
Other Features: PA Series | Clear Anodized Aluminum Alloy | With Setscrew
Pitch Diameter - Millimeter: 98.679
Mounting Method: Rough Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY