SF220A/M1

COMPARE

SF220A/M1

Description
SF220A/M1 ROTARY BUSHING ; 2MM DIA X 20MM LENGTH

IKO

Part # SF220A/M1

BDI # 21438464

Features

Shaft Diameter - Inch: 0.079
Shaft Diameter - Millimeter: 2
Thread Size: None
Shaft Style: Plain
Tolerance Class: M1

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 0.787
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
LSAG12R800HS2

COMPARE

LSAG12R800HS2

Description
LSAG12R800HS2 SOLID SPLINE

IKO

Part # LSAG12R800HS2

BDI # 23037212

Price Inventory : Available to order
Loading Price
QTY
LSAG 20 R1000 HS2

COMPARE

LSAG 20 R1000 HS2

Description
IKO LSAG 20 R1000 HS2

IKO

Part # LSAG 20 R1000 HS2

BDI # 20853090

Price Inventory : Available to order
Loading Price
QTY