Features
Size:
136 MM L X 49.5 MM W X 5 MM T
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Plate
Product Type:
Side
Features
Size:
112 MM L X 32 MM W X 3 MM T
Inch - Metric:
Metric
Material:
Plastic
Product Name:
Plate
Product Type:
Side
XY-P170M-1
Description
XY-P170M-1 MODULE MNTNG PLATE ; NON-RETURNABLE F/ RM ROBOT MODULE
Part # XY-P170M-1
BDI # 1196895
Features
Size:
216 MM L X 156 MM W X 20 MM T
Inch - Metric:
Metric
Other Features:
4 Hexagon Socket Head Bolt M6 X 20 | Two Mounting Plates Per Fixed Module
Product Name:
Plate
Product Type:
Mounting
XY-P170S-2
Description
XY-P170S-2 MODULE MNTNG PLATE ; NON-RETURNABLE F/ RS ROBOT MODULE
Part # XY-P170S-2
BDI # 1196896
Features
Size:
116 MM L X 95 MM W X 20 MM T
Inch - Metric:
Metric
Other Features:
4 Hexagon Socket Head Bolt M5 X 20 | Two Mounting Plates Per Fixed Module
Product Name:
Plate
Product Type:
Mounting
XY-P17OH-1
Description
XY-P17OH-1 MODULE MNTNG PLATE ; NON-RETURNABLE F/ RH ROBOT MODULE
Part # XY-P17OH-1
BDI # 1196897
Features
Size:
216 MM L X 216 MM W X 20 MM T
Inch - Metric:
Metric
Other Features:
4 Hexagon Socket Head Bolt M8 X 20 | Two Mounting Plates Per Fixed Module
Product Name:
Plate
Product Type:
Mounting