Page 1 of 31

Next

Compare
1/2 S SS RL

COMPARE

1/2 S SS RL

Description
1/2 S SS RL SHAFT ; 1/2" DIA CLASS S STAINLESS STEEL 60 CASE

THOMSON

Part # LRS8SS

BDI # 843255

Features

Shaft Diameter - Inch: 0.5
Shaft Diameter - Millimeter: 12.7
Thread Size: None
Shaft Style: Plain
Tolerance Class: S

Inch - Metric: Inch
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 178

Price Inventory : Available to order
Loading Price
QTY
SR10L72

COMPARE

SR10L72

Description
SR10L72 SHAFT SUPPORT RAIL ; 0.625" BORE 60 CASE

THOMSON

Part # SR10L72

BDI # 843390

Features

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Base to Center of Shaft - Millimeter: 28.575
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: No
Rail Width - Millimeter: 41.275
Other Features: For Continuously Supported Application
Shaft Length - Inch: 72
Rail Width - Inch: 1.625

Price Inventory : Available to order
Loading Price
QTY
10 MM SS RL

COMPARE

10 MM SS RL

Description
10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE

THOMSON

Part # 10MMSS

BDI # 843263

Features

Shaft Diameter - Inch: 0.394
Shaft Diameter - Millimeter: 10
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
10 MM RL

COMPARE

10 MM RL

Description
10 MM RL SHAFT ; 10MM DIA 60 CASE

THOMSON

Part # 10MM

BDI # 843262

Features

Shaft Diameter - Inch: 0.394
Shaft Diameter - Millimeter: 10
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 177.992
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
3/8 S RL

COMPARE

3/8 S RL

Description
3/8 S RL SHAFT ; 3/8" DIA CLASS S 60 CASE

THOMSON

Part # LRS6

BDI # 843316

Features

Shaft Diameter - Inch: 0.375
Shaft Diameter - Millimeter: 9.525
Thread Size: None
Shaft Style: Plain
Tolerance Class: S

Inch - Metric: Inch
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 166
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY