Page 1 of 30

Next

Compare
25 MM SS RL

COMPARE

25 MM SS RL

Description
25 MM SS RL SHAFT ; 25MM DIA 60 CASE

THOMSON

Part # 25MMSS

BDI # 843292

Features

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
30 MM RL

COMPARE

30 MM RL

Description
30 MM RL SHAFT ; 30MM DIA 60 CASE

THOMSON

Part # 30MM

BDI # 843318

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Steel
Predrilled Yes/No: No
Shaft Length - Inch: 201.969
Length Type: Random

Price Inventory : Available to order
Loading Price
QTY
30 MM SS RL

COMPARE

30 MM SS RL

Description
30 MM SS RL SHAFT ; 30MM DIA 60 CASE

THOMSON

Part # 30MMSS

BDI # 843319

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Thread Size: None
Shaft Style: Plain
Tolerance Class: MM

Inch - Metric: Metric
Material: Stainless Steel
Predrilled Yes/No: No
Other Features: Corrosion Resistant
Shaft Length - Inch: 177.992

Price Inventory : Available to order
Loading Price
QTY
SR16-PDL48

COMPARE

SR16-PDL48

Description
SR16-PDL48 SHAFT SUPPORT RAIL ; 0.1" BORE 60 CASE

THOMSON

Part # SR16-PDL48

BDI # 843404

Features

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Base to Center of Shaft - Millimeter: 44.45
Inch - Metric: Inch
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 53.975
Other Features: For Continuously Supported Application | 1/4 Inch Bolt
Shaft Length - Inch: 48
Rail Width - Inch: 2.125

Price Inventory : Available to order
Loading Price
QTY
SRM30T2

COMPARE

SRM30T2

Description
SRM30T2 SHAFT SUPPORT RAIL ; 30MM BORE 60 CASE

THOMSON

Part # SRM30T2

BDI # 843444

Features

Shaft Diameter - Inch: 1.181
Shaft Diameter - Millimeter: 30
Base to Center of Shaft - Millimeter: 53
Inch - Metric: Metric
Material: Aluminum

Predrilled Yes/No: Yes
Rail Width - Millimeter: 74
Other Features: M10 Bolt
Shaft Length - Inch: 23.622
Rail Width - Inch: 2.913

Price Inventory : Available to order
Loading Price
QTY