Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                28.575
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Rail Width - Millimeter:
                            
                                41.275
                        
        
                            Other Features:
                            
                                For Continuously Supported Application
                        
        
                            Shaft Length - Inch:
                            
                                72
                        
        
                            Rail Width - Inch:
                            
                                1.625
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                L
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
                            Length Type:
                            
                                Random
                        
        
Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                28.575
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Aluminum
                        
        
                            Predrilled Yes/No:
                            
                                Yes
                        
        
                            Rail Width - Millimeter:
                            
                                41.275
                        
        
                            Other Features:
                            
                                For Continuously Supported Application | No.8 Bolt
                        
        
                            Shaft Length - Inch:
                            
                                24
                        
        
                            Rail Width - Inch:
                            
                                1.625
                        
        
5/8 S SS RL
        
            Description
            
            5/8 S SS RL SHAFT ; 5/8" DIA CLASS S STAINLESS STEEL 60 CASE
    
Part # LRS10SS
BDI # 843335
Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                S
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Stainless Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Other Features:
                            
                                Corrosion Resistant
                        
        
                            Shaft Length - Inch:
                            
                                178
                        
        
5/8 N RL
        
            Description
            
            5/8 N RL SHAFT ; 5/8" DIA CLASS N CARBON STEEL 60 CASE
    
Part # LRN10
BDI # 843333
Features
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Thread Size:
                            
                                None
                        
        
                            Shaft Style:
                            
                                Plain
                        
        
                            Tolerance Class:
                            
                                N
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Predrilled Yes/No:
                            
                                No
                        
        
                            Shaft Length - Inch:
                            
                                202
                        
        
                            Length Type:
                            
                                Random