Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
D
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
76.2
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
72
Rail Width - Inch:
3
1 1/2 L TU RL
Description
1 1/2 L TU RL SHAFT ; 1-1/2" DIA CLASS L TU RL 60 CASE
Part # LRL24TU
BDI # 843216
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
178
Length Type:
Random
SR24-PDL48
Description
SR24-PDL48 SHAFT SUPPORT RAIL ; 1.5" BORE 60 CASE
Part # SR24-PDL48
BDI # 843416
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
76.2
Other Features:
For Continuously Supported Application | 5/16 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
3
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Base to Center of Shaft - Millimeter:
63.5
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
76.2
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
3