Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
78
Other Features:
M10 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
3.071
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Base to Center of Shaft - Millimeter:
60
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
78
Other Features:
M10 Bolt
Shaft Length - Inch:
23.622
Rail Width - Inch:
3.071
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
201.969
Length Type:
Random
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
QS 40 MM 1500
Description
QS 40 MM 1500 QUICK SHAFT ; 40MM DIA 1500MM L CARBON STEEL 60 CASE
Part # QS 40 MM 1500
BDI # 842956
Features
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
59.055
Length Type:
Cut to Length