Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
D
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
2 L SS RL
Description
2 L SS RL SHAFT ; 2" DIA CLASS L STAINLESS STEEL 60 CASE
Part # LRL32SS
BDI # 843281
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
95.25
Other Features:
For Continuously Supported Application | 3/8 Inch Bolt
Shaft Length - Inch:
24
Rail Width - Inch:
3.75
SR32
Description
SR32 SHAFT SUPPORT RAIL ; 50.8MM SHAFT DIA 609.6MM LG 60 CASE
Part # SR32
BDI # 843418
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
82.55
Inch - Metric:
Inch
Material:
Aluminum
Predrilled Yes/No:
No
Rail Width - Millimeter:
95.25
Other Features:
For Continuously Supported Application
Shaft Length - Inch:
24
Rail Width - Inch:
3.75
LSR-32-PD
Description
LSR-32-PD SHAFT SUPPORT RAIL ; LOW PROFILE STEEL 48" L 60 CASE
Part # LSR-32-PD
BDI # 843383
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Base to Center of Shaft - Millimeter:
44.45
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
29.972
Other Features:
Low Profile | 1/2 Inch Bolt
Shaft Length - Inch:
48
Rail Width - Inch:
1.18