S1500SS
        
            Description
            
            S1500SS LINEAR BEARING SEAL ; EXTERNAL CLOSED STAINLESS STEEL 1.5" DIA
    
Part # S1500SS
BDI # 854828
Features
        
                            Size:
                            
                                1.5 IN ID X 2.379 IN OD X 0.375 IN T
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Seal: Nitrile Buna-N | Case: Stainless Steel
                        
        
                            Other Features:
                            
                                Double Acting | Spring Finger
                        
        
                            Product Name:
                            
                                Seal
                        
        
                            Product Type:
                            
                                Closed External
                        
        
ADJS1500
        
            Description
            
            ADJS1500 LINEAR BEARING SEAL ; EXTERNAL ADJUSTABLE 1.5" DIA
    
Part # ADJS1500
BDI # 854913
Features
        
                            Size:
                            
                                1.5 IN ID X 2.379 IN OD X 0.375 IN T
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Seal: Nitrile Buna-N | Case: Steel
                        
        
                            Other Features:
                            
                                Double Acting | Radial Slot Through the Circumference
                        
        
                            Product Name:
                            
                                Seal
                        
        
                            Product Type:
                            
                                Adjustable External
                        
        
OPNS1500
        
            Description
            
            OPNS1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
    
Part # OPNS1500
BDI # 854953
Features
        
                            Size:
                            
                                1.5 IN ID X 2.379 IN OD X 0.375 IN T
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Seal: Nitrile Buna-N | Case: Steel
                        
        
                            Other Features:
                            
                                Double Acting
                        
        
                            Product Name:
                            
                                Seal
                        
        
                            Product Type:
                            
                                Open External
                        
        
S1500
        
            Description
            
            S1500 LINEAR BEARING SEAL ; 1.5" ID X 2.379" OD X 0.375" T
    
Part # S1500
BDI # 854827
Features
        
                            Size:
                            
                                1.5 IN ID X 2.379 IN OD X 0.375 IN T
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Seal: Nitrile Buna-N | Case: Steel
                        
        
                            Other Features:
                            
                                Double Acting | Spring Finger
                        
        
                            Product Name:
                            
                                Seal
                        
        
                            Product Type:
                            
                                Closed External