Features
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
1/2 S SS RL
Description
1/2 S SS RL SHAFT ; 1/2" DIA CLASS S STAINLESS STEEL 60 CASE
Part # LRS8SS
BDI # 843255
Features
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
S
Inch - Metric:
Inch
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
178
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
D
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
202
Length Type:
Random
10 MM SS RL
Description
10 MM SS RL SHAFT ; 10MM DIA STAINLESS STEEL 60 CASE
Part # 10MMSS
BDI # 843263
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Stainless Steel
Predrilled Yes/No:
No
Other Features:
Corrosion Resistant
Shaft Length - Inch:
177.992
Features
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
MM
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
177.992
Length Type:
Random