S67 DRN90S4 87.7550965701.0001.18.50
Description
S67 DRN90S4 87.7550965701.0001.18.50 ; 90MM 4POLE HOLLOW SHAFT
Part # S67 DRN90S4 87.7550965701.0001.18.50
BDI # 21594579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
42
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
22
Nominal Center Distance - Inch:
0.866
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.055