47A15H21WP
Description
47A15H21WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 47A15H21WP
BDI # 281477
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
120.65
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
349859
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.97
20AZ15H14WP
Description
20AZ15H14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Part # 20AZ15H14WP
BDI # 267813
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346686
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
BF683 180-CC 14.35 TAPERED
Description
BF683 180-CC 14.35 TAPERED RHB REDUCER ; 180-CC 14.35
Part # BF6C18T01435
BDI # 297231
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
6.604
Nominal Center Distance - Inch:
0.26
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.69
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347526
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
20Q15H14WP
Description
20Q15H14WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Part # 20Q15H14WP
BDI # 267977
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
346788
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47