SF862BR-56K-B9-M1
Description
SF862BR-56K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01616
BDI # 181350
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.65
SF862BR-56K-B7-M1
Description
SF862BR-56K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01615
BDI # 181349
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29
S842BR-56K-M1
Description
S842BR-56K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01259
BDI # 181031
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
14.986
Nominal Center Distance - Inch:
0.59
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.54
SF852BR-56K-B7-M1
Description
SF852BR-56K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01549
BDI # 181288
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57
SF852BR-56K-B5-M1
Description
SF852BR-56K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01548
BDI # 181287
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57