SF862BR-71K-B7-M1
Description
SF862BR-71K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE 0.875" I/P
Part # F01619
BDI # 181353
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
24.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.29