R1413-1.35-D
Description
R1413-1.35-D BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE
Part # 61362
BDI # 175715
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
13
R1414-1.35-C
Description
R1414-1.35-C BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE
Part # 61186
BDI # 175690
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25
Overall Width - Inch:
10.5
R1416-1.35-L
Description
R1416-1.35-L BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE
Part # 61376
BDI # 175729
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
13
Overall Width - Inch:
10.5
R1215-1.35-E
Description
R1215-1.35-E BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE
Part # 88896
BDI # 179841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.25
Overall Width - Inch:
11
R1214-1.35-E
Description
R1214-1.35-E BEVEL GEAR SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE
Part # 87460
BDI # 179713
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1346.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Single Piece Construction | Heat Treated Alloy Steel Shaft | Two Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.125
Overall Width - Inch:
11