Page 1 of 4

Next

Compare
H14C25S00643

COMPARE

H14C25S00643

Description
HB1482 250-CC 6.43 3-5/8 SFT ; 6.43 3-5/8" SHFT

DODGE

Part # H14C25S00643

BDI # 298501

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 27.81
Overall Width - Inch: 20.07

Price Inventory : Available to order
Loading Price
QTY
HB382 56-CC 7.50 1IN SHFT

COMPARE

HB382 56-CC 7.50 1IN SHFT

Description
H3C56S00750 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H3C56S00750

BDI # 298632

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 10.95
Overall Width - Inch: 6.61

Price Inventory : Available to order
Loading Price
QTY
HB1082 250-CC 6.41 2-3/8IN SHFT

COMPARE

HB1082 250-CC 6.41 2-3/8IN SHFT

Description
H10C25S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S00641

BDI # 298409

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082 280-CC 7.10 2-3/8IN SHFT

COMPARE

HB1082 280-CC 7.10 2-3/8IN SHFT

Description
H10C28S00710 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C28S00710

BDI # 298420

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082 280-CC 6.41 2-3/8IN SHFT

COMPARE

HB1082 280-CC 6.41 2-3/8IN SHFT

Description
H10C28S00641 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C28S00641

BDI # 298419

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 60HP
Nominal Max Output RPM: 218.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY