5107J14A BASIC UNIT
Description
5107J14A BASIC UNIT SHAFT MOUNT REDUCER ; 793783 14:1RATIO 125RPM
Part # 5400462
BDI # 21490199
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.66
Nominal Center Distance - Inch:
2.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.43
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
100HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
5415JR14A SHAFT MOUNT W/O BUSH
Description
5415JR14A SHAFT MOUNT W/O BUSH ; 794699 HELICAL GEAR DRIVE
Part # 5400660
BDI # 18109632
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
150HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.24
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.13
5207JR14A SHAFT MOUNT BU-2.438
Description
5207JR14A SH MT BU 2.438 ; 0794969 HELICAL GEAR DRIVE
Part # 10615062
BDI # 18109243
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 2.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73