M1135116.00
Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR
Part # M1135116.00
BDI # 20180712
Features
Mounting Frame:
34
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.31
M1125284.00
Description
M1125284.00 AC GEARMOTOR ; PZ12:1 142RPM 24LBIN 1/15HP
Part # M1125284.00
BDI # 20187747
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Inverter Duty | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.73
M1125005.00
Description
M1125005.00 DC GEARMOTOR ; PARALLEL SHFT 10:1 RATIO MOTOR I/P TYPE
Part # M1125005
BDI # 557401
Features
Mounting Frame:
30-B
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | SCR Rated | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.46
Features
Inch - Metric:
Inch
Other Features:
Washguard
Part Type:
Sub FHP Gearmotor Steel L-Mounting Bracket
M1125268.00
Description
M1125268.00 DC GEARMOTOR ; PE350 180:1 14RPM 341LBIN 1/8H31 T
Part # M1125268.00
BDI # 20187594
Features
Mounting Frame:
31
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
9.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
22.86
Nominal Center Distance - Inch:
0.9
Other Features:
Other Mount Face Mounted | Permanent Magnet DC | IP55 Washguard | SCR Rated | Rugged Housing | With Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.84