206Q56L40
Description
206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XE1098
BDI # 350754
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363767
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.75
Features
Inch - Metric:
Inch
Other Features:
RAIDER
Part Type:
Hollow Shaft Reducer Bushing
Features
Inch - Metric:
Inch
Other Features:
NEMA Frame | Cast Iron | 1.75" Center Distance
Part Type:
Adapter Kit
Features
Inch - Metric:
Inch
Other Features:
RAIDER
Part Type:
Hollow Shaft Reducer Bushing