X726-12-B6/B9K
Description
X726-12-B6/B9K MOTOR FLANGE KIT ; NON RETURNABLE
Part # 52975
BDI # 172279
Features
Inch - Metric:
Inch
Other Features:
180TC Frame
Part Type:
Motor RF Flange Kit
Features
Inch - Metric:
Inch
Other Features:
56C Frame
Part Type:
Motor RF Flange Kit
X726-12-B6/B7K
Description
X726-12-B6/B7K MOTOR FLANGE KIT ; NON RETURNABLE
Part # 52977
BDI # 172281
Features
Inch - Metric:
Inch
Other Features:
140TC Frame
Part Type:
Motor RF Flange Kit
QC724-10KZT-B7-J1-TG
Description
QC724-10KZT-B7-J1-TG SPEED REDUCER
Part # QC724-10KZT-B7-J1-TG
BDI # 21544594
QC721-15-KZT-B5-GX1-TG
Description
QC721-15KZT-B5-GX1-TG SPEED REDUCER ; WORM 15:1 SGL RIGHT ANGLE
Part # QC721-15-KZT-B5-GX1-TG
BDI # 21503848
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76