3204 1000/1 WR 56C SINGLE OUTPUT
Description
3204 1000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30373
BDI # 23703831
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
1804 1000/1 WR 56C SINGLE OUTPUT
Description
1804 1000/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18593
BDI # 23702598
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
GW6004 1000/1 WR 56C SINGLE OUTPUT
Description
GW6004 1000/1 WR 56C SGL O/P ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02591
BDI # 23689289
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
1.8
Flange Outside Diameter - Millimeter:
1.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
1325WOWM4S1000-AB OMNIBOX
Description
1325WOWM4S1000-AB OMNIBOX WORM REDUCER ; 4732843 POR
Part # 1325WOWM4S1000-AB OMNIBOX
BDI # 24133641
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
1.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.55
0230-30813
Description
3206 1000/1 WR 56C 2.188 SIDE MT ; WORM GEAR DRIVE
Part # 0230-30813
BDI # 23704258
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
136.525
Nominal Center Distance - Inch:
5.375
Other Features:
Double Reduction | with Cover
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.27