Page 1 of 3

Next

Compare
SF833BR-118K-B5-M1

COMPARE

SF833BR-118K-B5-M1

Description
SF833BR-118K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01435

BDI # 181179

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.24

Price Inventory : Available to order
Loading Price
QTY
S833BR-118K-M1

COMPARE

S833BR-118K-M1

Description
S833BR-118K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01221

BDI # 180993

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.99

Price Inventory : Available to order
Loading Price
QTY
S843BR-118K-M1

COMPARE

S843BR-118K-M1

Description
S843BR-118K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01266

BDI # 181038

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 13.74

Price Inventory : Available to order
Loading Price
QTY
SF863BR-118K-B5-M1

COMPARE

SF863BR-118K-B5-M1

Description
SF863BR-118K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01628

BDI # 181362

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.21
Nominal Center Distance - Inch: 1.15
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 16

Price Inventory : Available to order
Loading Price
QTY
SF863BR-118K-B7-M1

COMPARE

SF863BR-118K-B7-M1

Description
SF863BR-118K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01629

BDI # 181363

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 14.6
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 29.21
Nominal Center Distance - Inch: 1.15
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 16

Price Inventory : Available to order
Loading Price
QTY