SF852BR-32K-B7-M1
Description
SF852BR-32K-B7-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01538
BDI # 181277
Features
Mounting Frame:
140TC/180C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
54.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.57