QC726-50-B5-J
Description
QC726-50-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 55912
BDI # 174251
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344306
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.08
262Q140H50 115
Description
262Q140H50 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XG1269
BDI # 351176
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365109
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.38
UTR006-050-0-RM060-11
Description
UTR006-050-0-RM060-11 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314312-C834
BDI # 851234
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.63
Overall Width - Inch:
2.402
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349548
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
QC732-50E-B5-H
Description
QC732-50E-B5-H WORM SPEED REDUCER ; NON RETURNABLE
Part # 56616
BDI # 174506
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
344422
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.14