F832BF-40K-B5-M8
        
            Description
            
            F832BF-40K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00682
BDI # 180485
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.33HP
                        
        
                            Nominal Max Output RPM:
                            
                                43.8
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.82
                        
        
                            Overall Width - Inch:
                            
                                6.62
                        
        
FWA309A-36K-G
        
            Description
            
            FWA309A-36K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 45603
BDI # 169086
Features
        
                            Mounting Frame:
                            
                                Special
                        
        
                            Nominal Max Input Rating:
                            
                                0.16HP
                        
        
                            Nominal Max Output RPM:
                            
                                50
                        
        
                            Reducer Type:
                            
                                Parallel
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                28.448
                        
        
                            Other Features:
                            
                                Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
                        
        
                            Global Part Number GPN:
                            
                                338828
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                5
                        
        
PL5155-100-4140801-16.0
        
            Description
            
            PL5155-100-4140801-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
    
Part # P01434
BDI # 184555
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Applicable
                        
        
                            Nominal Max Output RPM:
                            
                                17.5
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Precision Gearhead | Helical-Helical Gear
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.516
                        
        
                            Overall Width - Inch:
                            
                                6.378
                        
        
PL5090-035-4122101-16.0
        
            Description
            
            PL5090-035-4122101-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
    
Part # P01435
BDI # 184556
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Applicable
                        
        
                            Nominal Max Output RPM:
                            
                                50
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Precision Gearhead | Helical-Helical Gear
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                6.87
                        
        
                            Overall Width - Inch:
                            
                                4.094
                        
        
UT018-005-0-RM180-107
        
            Description
            
            UT018-005-0-RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
    
Part # 42-114326-7944
BDI # 850209
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                Not Available
                        
        
                            Nominal Max Output RPM:
                            
                                350
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                13.364
                        
        
                            Overall Width - Inch:
                            
                                7.48