PL5155-100-4140102-19.0
Description
PL5155-100-4140102-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01401
BDI # 184468
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.516
Overall Width - Inch:
6.378
NTP34-100-0-RM090-28
Description
NTP34-100-0-RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116883-B462
BDI # 852706
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.765
Overall Width - Inch:
3.54
NTP34-100-0-RM090-2
Description
NTP34-100-0-RM090-2 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 64-116883-B453
BDI # 852704
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
6.765
Overall Width - Inch:
3.54
UT010-100-0-RM100-40
Description
UT010-100-0-RM100-40 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-114379-D647
BDI # 850782
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.933
Overall Width - Inch:
3.98
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
316.484
Nominal Center Distance - Inch:
12.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.39