TWF113A-100 DM5
Description
TWF113A-100 DM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 42756
BDI # 168920
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339172
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063
FWA309A-100K-K
Description
FWA309A-100K-K WORM GEAR SPEED REDUCER ; NON RETURNABLE
Part # 45595
BDI # 169078
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338819
Mounting Method:
Flange Mounted
Overall Length - Inch:
5