FWA309A-100K-G
Description
FWA309A-100K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45605
BDI # 169088
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338818
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
TWF113A-100 AM1
Description
TWF113A-100 AM1 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 42758
BDI # 168921
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Sub Fractional HP | No NEMA or IEC Standard Frame
Global Part Number GPN:
339171
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.063