237UH60 107
        
            Description
            
            237UH60 107 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
    
Part # XF1160
BDI # 20858854
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                29.2
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                29.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                60.198
                        
        
                            Other Features:
                            
                                Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
                        
        
                            Assembly Components:
                            
                                60.198
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
Features
        
                            Mounting Frame:
                            
                                250TC
                        
        
                            Nominal Max Input Rating:
                            
                                28.3HP
                        
        
                            Nominal Max Output RPM:
                            
                                68
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                0
                        
        
                            Nominal Center Distance - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
                            Overall Length - Inch:
                            
                                31.5
                        
        
262Q180H5 115
        
            Description
            
            262Q180H5 115 RAIDER WORM GEAR REDUCER ; NON-RETURNABLE 5:1 2.62" C-FACE
    
Part # XG1271
BDI # 24648742
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                5HP
                        
        
                            Nominal Max Output RPM:
                            
                                350
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                350
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                66.802
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Assembly Components:
                            
                                66.802
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
300Q56H30 115
        
            Description
            
            300Q56H30 115 WORM GEAR REDUCER ; NON-RETURNABLE UH-QH 100-325
    
Part # XH1494
BDI # 21562777
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                2HP
                        
        
                            Nominal Max Output RPM:
                            
                                58.3
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                58.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                76.2
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Assembly Components:
                            
                                76.2
                        
        
                            Mounting Method:
                            
                                Shaft Mounted
                        
        
133Q56H10 010
        
            Description
            
            133Q56H10 010 WORM GEAR REDUCER ; NON-RETURNABLE C FACE HLW I/P MOUNT 10:1
    
Part # XB1113
BDI # 21517967
Features
        
                            Component:
                            
                                Right Angle
                        
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                175
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                175
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                33.782
                        
        
                            Other Features:
                            
                                Single Reduction
                        
        
                            Assembly Components:
                            
                                33.782
                        
        
                            Mounting Method:
                            
                                Shaft Mounted