810 1.33/1 C F ST
Description
810 1.33/1 C F ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-59417
BDI # 477021
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP Based On Max RPM 850
Nominal Max Output RPM:
653.8 Based on Max Input RPM 850
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13
810 1.33/1 D E ST
Description
810 1.33/1 D E ST BEVEL GEAR DRIVE ; NON-RETURNABLE
Part # 0220-59418
BDI # 477022
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
40HP Based On Max RPM 850
Nominal Max Output RPM:
653.8 Based on Max Input RPM 850
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Heavy Duty Industrial Seal | Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.656
Overall Width - Inch:
13