862BF-1.5K-M8
Description
862BF-1.5K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00341
BDI # 180236
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.53
Overall Width - Inch:
9.84
Features
Mounting Frame:
Input 56C | Output 143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.75
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338369
Mounting Method:
Base Mounted
Overall Length - Inch:
9.74
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338349
Mounting Method:
Base Mounted
Overall Length - Inch:
9.12
HMF3-1.5K-B9-B11
Description
HMF3-1.5K-B9-B11 HELICAL REDUCER ; NON-RETURNABLE
Part # F05028
BDI # 183886
Features
Mounting Frame:
Input 182TC/184TC | Output 213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
73.152
Nominal Center Distance - Inch:
2.88
Other Features:
Single Reduction | Other Mount Flange Mounted | Ratio Multiplier | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Flange Mounted
Overall Length - Inch:
10.43