Page 1 of 3

Next

Compare

COMPARE

3205 1000/1 WR 56C 2.188

Description
3205 1000/1 WR 56C 2.188 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-30573

BDI # 23704067

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2605 1000/1 WR 56C 1.000

Description
2605 1000/1 WR 56C 1.000 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24473

BDI # 23703382

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

GW6005 1000/1 WR 143TC 2.000

Description
GW6005 1000/1 WR 143TC 2.000 ; WORM GEAR REDUCER NON-RETURNABLE

HUB CITY

Part # 0270-02635

BDI # 23689457

Features

Component: Right Angle
Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 152.4
Other Features: Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components: 152.4
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2605 1000/1 WR 56C 1.250

Description
2605 1000/1 WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24513

BDI # 23703455

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

2605 1000/1 WR 56C 1.438

Description
2605 1000/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION

HUB CITY

Part # 0230-24533

BDI # 23703502

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 1.8
Flange Outside Diameter - Millimeter: 1.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 66.802
Other Features: Double Reduction | Alloy Shafting | Viton Seal
Assembly Components: 66.802
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY