6GWPF1 11.25
Description
6GWPF1 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E430
BDI # 358372
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWVPW3 11.25
Description
6GWVPW3 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E443
BDI # 358389
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125
HERA35ES 11.42 QLBUSH REQD 1.438
Description
HERA35ES 11.42 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60660
BDI # 23687331
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 0.875" Maximum Input Shaft Diameter | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69
HERA45ES 11.36 QLBUSH REQD 1.438
Description
HERA45ES 11.36 QLBUSH REQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-60704
BDI # 23687365
Features
Mounting Frame:
56C-143TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
154
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.88
Nominal Center Distance - Inch:
3.263
Other Features:
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.51
HERA35ES 11.42 56C 1.250
Description
HERA35ES 11.42 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-56442
BDI # 475350
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
153.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.69