M1145023.00
Description
M1145023.00 AC GEARMOTOR ; 1/15HP 15RPM TEFC 115/230V 1PH 60HZ
Part # M1145023.00
BDI # 20180512
Features
Mounting Frame:
38-D
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
15.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.46