HERA75AS 15.05 (52) 2.438
Description
HERA75AS 15.05 (52) 2.438 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56353
BDI # 475289
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
19.05
HERA75AS 15.05 (32) 2.438
Description
HERA75AS 15.05 (32) 2.438 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56241
BDI # 475177
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
116.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
108.89
Nominal Center Distance - Inch:
4.287
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.99