SF833BR-180K-B5-M1
        
            Description
            
            SF833BR-180K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
    
Part # F01439
BDI # 181183
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.25HP
                        
        
                            Nominal Max Output RPM:
                            
                                9.7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                31
                        
        
                            Nominal Center Distance - Inch:
                            
                                1.22
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubricant
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                11.24
                        
        
F873BF-180K-B5-M8
        
            Description
            
            F873BF-180K-B5-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F01171
BDI # 180943
Features
        
                            Mounting Frame:
                            
                                56C
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                9.7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                18.28
                        
        
                            Overall Width - Inch:
                            
                                11.81
                        
        
873BF-180K-M8
        
            Description
            
            873BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00500
BDI # 180394
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.75HP
                        
        
                            Nominal Max Output RPM:
                            
                                9.7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                20.55
                        
        
                            Overall Width - Inch:
                            
                                11.81
                        
        
843BF-180K-M8
        
            Description
            
            843BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00294
BDI # 180190
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                0.125HP
                        
        
                            Nominal Max Output RPM:
                            
                                9.7
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Triple Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.69
                        
        
                            Overall Width - Inch:
                            
                                7.87
                        
        
BF1283 180-CC 175.80 TAPERED
        
            Description
            
            BF1283 180-CC 175.80 TAPERED RHB REDUCER ; 180-CC 175.80
    
Part # BF12C18T17580
BDI # 297021
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                5HP
                        
        
                            Nominal Max Output RPM:
                            
                                9.7
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                20.066
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.79
                        
        
                            Other Features:
                            
                                Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                24.72