872BF-2.3K-M8
        
            Description
            
            872BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00452
BDI # 180346
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                20HP
                        
        
                            Nominal Max Output RPM:
                            
                                700
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                17.32
                        
        
                            Overall Width - Inch:
                            
                                11.81
                        
        
F832BF-2.3K-B7-M8
        
            Description
            
            F832BF-2.3K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00663
BDI # 180466
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                700
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.82
                        
        
                            Overall Width - Inch:
                            
                                6.62
                        
        
F832BF-2.6K-B7-M8
        
            Description
            
            F832BF-2.6K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
    
Part # F00665
BDI # 180468
Features
        
                            Mounting Frame:
                            
                                143TC/145TC
                        
        
                            Nominal Max Input Rating:
                            
                                3HP
                        
        
                            Nominal Max Output RPM:
                            
                                700
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                9.82
                        
        
                            Overall Width - Inch:
                            
                                6.62
                        
        
862BF-2.3K-M8
        
            Description
            
            862BF-2.3K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
    
Part # F00349
BDI # 180244
Features
        
                            Mounting Frame:
                            
                                Not Applicable
                        
        
                            Nominal Max Input Rating:
                            
                                15HP
                        
        
                            Nominal Max Output RPM:
                            
                                700
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Double Reduction | Klubersynth UH1-6-640 Lubrication
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.53
                        
        
                            Overall Width - Inch:
                            
                                9.84
                        
        
F641BF-2.5-B9
        
            Description
            
            F641BF-2.5-B9 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
    
Part # 28058
BDI # 165265
Features
        
                            Mounting Frame:
                            
                                182TC/184TC
                        
        
                            Nominal Max Input Rating:
                            
                                10HP
                        
        
                            Nominal Max Output RPM:
                            
                                700
                        
        
                            Reducer Type:
                            
                                Inline
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Single Reduction | No Lubricant
                        
        
                            Global Part Number GPN:
                            
                                338643
                        
        
                            Mounting Method:
                            
                                Flange Mounted
                        
        
                            Overall Length - Inch:
                            
                                14.56