Page 1 of 39

Next

Compare
SF833BR-200K-B5-M1

COMPARE

SF833BR-200K-B5-M1

Description
SF833BR-200K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01440

BDI # 181184

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 31
Nominal Center Distance - Inch: 1.22
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 11.24

Price Inventory : Available to order
Loading Price
QTY
873BF-200K-M8

COMPARE

873BF-200K-M8

Description
873BF-200K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00501

BDI # 180395

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 8.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
S853BR-200K-M1

COMPARE

S853BR-200K-M1

Description
S853BR-200K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01317

BDI # 181088

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.606
Nominal Center Distance - Inch: 0.89
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 14.53

Price Inventory : Available to order
Loading Price
QTY
NTR34-200-0-RM090-39

COMPARE

NTR34-200-0-RM090-39

Description
NTR34-200-0-RM090-39 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-513820-G230

BDI # 849402

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.49

Price Inventory : Available to order
Loading Price
QTY
FWC718-200-B5-G

COMPARE

FWC718-200-B5-G

Description
FWC718-200-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 52549

BDI # 171898

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343891
Mounting Method: Direct Mounted
Overall Length - Inch: 10.5

Price Inventory : Available to order
Loading Price
QTY