SF833BR-225K-B5-M1
Description
SF833BR-225K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01441
BDI # 181185
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.24
S833BR-225K-M1
Description
S833BR-225K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01227
BDI # 180999
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
31
Nominal Center Distance - Inch:
1.22
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.99
S863BR-225K-M1
Description
S863BR-225K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01363
BDI # 181134
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
SF863BR-225K-B5-M1
Description
SF863BR-225K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01638
BDI # 181372
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.21
Nominal Center Distance - Inch:
1.15
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
16
SF843BR-225K-B5-M1
Description
SF843BR-225K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01502
BDI # 181241
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
7.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12