F873BF-225K-B5-M8
Description
F873BF-225K-B5-M8 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F873BF-225K-B5-M8
BDI # 180945
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
11.81
843B-225K-M1
Description
843B-225K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 843B-225K-M1
BDI # 180174
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
14.69
Overall Width - Inch:
6.26
F873B-225K-B5
Description
F873B-225K-B5 ; HELICAL SPEED REDUCER POR
Part # F873B-225K-B5
BDI # 180918
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
18.28
Overall Width - Inch:
9.81
833BF-225K-M8
Description
833BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 833BF-225K-M8
BDI # 180090
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6.3
873BF-225K-M8
Description
873BF-225K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # 873BF-225K-M8
BDI # 180396
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7.6
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
11.81