BB1283 180-CC 242.02 2-7/8 S SHFT
Description
BB1283 180-CC 242.02 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C18S24202
BDI # 296690
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86
BB883CN56C/302.68A1ASI2.000X3.94
Description
BB883CN56C/302.68A1ASI2.000X3.94 ; HELICAL BEVEL REDUCER
Part # B8C56S30268
BDI # 296962
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.8
BB1683 210-CC 243.80 4-3/8 S SHFT
Description
BB1683 210-CC 243.80 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S24380
BDI # 296786
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
BB1683 210-CC 226.15 4-3/8 S SHFT
Description
BB1683 210-CC 226.15 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S22615
BDI # 296785
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
BB1083 180-CC 243.47 2-3/8 S SHFT
Description
BB1083 180-CC 243.47 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C18S24347
BDI # 296648
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.64