2604 250/1 WR 56C DOUBLE OUTPUT
Description
2604 250/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24286
BDI # 23703259
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
3204 250/1 WR 56C DOUBLE OUTPUT
Description
3204 250/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30346
BDI # 23703753
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
7
Flange Outside Diameter - Millimeter:
7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted