6GWBPF2 285
        
            Description
            
            6GWBPF2 285 WORM GEAR REDUCER ; NON-RETURNABLE INDUSTRIAL RIGHT ANGLE
    
Part # G483
BDI # 358359
Features
        
                            Mounting Frame:
                            
                                56
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                6.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                11.125
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.438
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81
                        
        
6GWBPF1 285
        
            Description
            
            6GWBPF1 285 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
    
Part # E468
BDI # 358343
Features
        
                            Mounting Frame:
                            
                                56
                        
        
                            Nominal Max Input Rating:
                            
                                0.5HP
                        
        
                            Nominal Max Output RPM:
                            
                                6.1
                        
        
                            Reducer Type:
                            
                                Right Angle
                        
        
                            Motor Included:
                            
                                No
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Center Distance - Millimeter:
                            
                                11.125
                        
        
                            Nominal Center Distance - Inch:
                            
                                0.438
                        
        
                            Mounting Method:
                            
                                Direct Mounted
                        
        
                            Overall Length - Inch:
                            
                                12.81