HERA35AS 43.53 (24) 1.250
Description
HERA35AS 43.53 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56782
BDI # 475690
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
SSHERA35ES 43.53 56C .750
Description
SSHERA35ES 43.53 56C .750 WORM GR REDCR ; NON-RETURNABLE RIGHT ANGLE
Part # 0250-56806
BDI # 23684266
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
SSHERA35ES 43.53 143TC 1.250
Description
SSHERA35ES 43.53 143TC 1.250 ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0250-56902
BDI # 23684634
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35ES 43.53 56C 1.438
Description
HERA35ES 43.53 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56454
BDI # 475362
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35PS 43.53 56C 1.125
Description
HERA35PS 43.53 56C 1.125 WORM GEAR REDCR ; NON-RETURNABLE HIGH EFF RT ANGL
Part # 0250-56542
BDI # 475450
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
40.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.82