Page 1 of 16

Next

Compare
872BF-56K-M8

COMPARE

872BF-56K-M8

Description
872BF-56K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00470

BDI # 180364

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.32
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
862B-56K-M1

COMPARE

862B-56K-M1

Description
862B-56K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00334

BDI # 180229

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.53
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
SF852BR-56K-B7-M1

COMPARE

SF852BR-56K-B7-M1

Description
SF852BR-56K-B7-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

BOSTON GEAR

Part # F01549

BDI # 181288

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 31.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 10.57

Price Inventory : Available to order
Loading Price
QTY
F872B-56K-B7-M1

COMPARE

F872B-56K-B7-M1

Description
F872B-56K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F01081

BDI # 180855

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 15.15
Overall Width - Inch: 9.81

Price Inventory : Available to order
Loading Price
QTY
843B-56K-M1

COMPARE

843B-56K-M1

Description
843B-56K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE

BOSTON GEAR

Part # F00284

BDI # 180180

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 31.8
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 6.26

Price Inventory : Available to order
Loading Price
QTY