6GWBPF1 71.9
Description
6GWBPF1 71.9 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E461
BDI # 358349
Features
Mounting Frame:
145T
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
24.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWBPF2 71.9
Description
6GWBPF2 71.9 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # G478
BDI # 358365
Features
Mounting Frame:
145T
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
24.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81